Bag Sealer, For Polyethylene Bag, LxWxH 220 X 75 X 150mm

Order Code: ZT2705546S

£103.99 Inc VAT (20%)


Description

Bag sealer, for polyethylene bag, LxWxH 220 x 75 x 150 mm. Supplied = assembled. Length = 220 mm. Width = 75 mm. Height = 150 mm. Product type = dispensers for adhesive tape. For quick sealing of flat bags, bags are sealed using adhesive tape.

Specifications for Bag Sealer, For Polyethylene Bag, LxWxH 220 X 75 X 150mm
  • Product Type
    Dispensers for Adhesive Tape
  • Width
    75mm
  • Length
    220mm
  • Supplied
    Assembled
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome