Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Wrapping Paper
Paper Void Fill (Table Top) 70GSM 350mm x 450m
By Packed Up
Order Code:
ZT3108628S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 3rd Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/wrapping-paper/paper-void-fill-table-top-70gsm-350mm-x-450m/p/ZT3108628S
Add to quotation
View all Wrapping Paper
Description
Paper Void Fill (table top) 70gsm 350mm x 450m - fully recyclable and compostable
Specifications
Specifications for Paper Void Fill (Table Top) 70GSM 350mm x 450m
Size
350mm x 450m
Length
450m
Product Type
Paper Void Fill
Material
Paper
Width
350mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome