Post Office Brown Packing Paper 500mmX60m, Pack of 30 39116112

Order Code: ZT1550579S

£29.99 Inc VAT (20%)


Description

Shipping is one of the most important facets of any business, ensuring that all of your products are properly transported. For an easy way to protect your parcels, this high quality packing paper is the perfect product. This paper is designed not to rip when in transit, ensuring that your packages remain resistant to harm and damage without difficulty. The paper also provides your packages with a stylish and appealing finish that looks contemporary while remaining classic.
Packing paper for easy wrapping
Durable and strong
Protects contents from damage
Perfect for wrapping parcels
Great for use in the post
Width: 500mm
Supplied on 6m roll
Pack of 30 rolls

See full description
Specifications for Post Office Brown Packing Paper 500mmX60m, Pack of 30 39116112
  • Weight
    6.49kg
  • MFR Part No.
    UB67610

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome