0
1
2

Grip It Dry General Handling Gloves, Red & Black


£1.99 Inc VAT (20%)

See 3 Product Variants
£1.99

Description

For an excellent grip in dry environments, the Grip It® Dry glove features a sponge latex coating for confident handling in a wide range of workplace settings.

Features and Benefits
• Soft knitted yarn provides optimum comfort during prolonged use
• Seamless construction avoids seam on skin irritation
• Open back design allows for airflow and reduces heat build-up
• Close fit design allows for natural movement for reduced hand fatigue
• Knitwrist cuff provides a secure fit and prevents dust from entering the glove

Typical Applications
• Construction
• Engineering
• Warehousing and logistics

Standards
• CE Category II
• EN 388:2016 2.1.2.2.X.

Feature Attributes

Coating:
Latex
EN388 Puncture:
2
Liner Material:
Nylon
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
2
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome