0
1

BF30 Vario Drilling/Milling Machine

Order Code: ZT1028470X

£3,999.99 Inc VAT (20%)

Currently unavailable

Description

BF30 Vario
Precision drilling-milling machine with infinitely variable electronic speed control and digital spindle sleeve travel display. Convincing arguments: quality, efficiency and price. Solid dovetail slideway, hand-scraped, provides for highest stability and optimum precision. Solid, precise, largely dimensioned and precisely machined surface. Heavy solid casting. Adjustable V-ledges. Very wide speed range. Infinitely variable drive. High concentricity precision due to taper roller bearings, less than 0.015mm measured in the spindle sleeve.

Features
Gearhead ±30° rotatable. Digital spindle sleeve travel display, accuracy of the display 0.01mm. reversible mm/inch. Drill depth stop. Special steel covering of Z-axes. Digital speed display. Threading mode. Automatic mode.

Specifications:
Motor power: 1.5kW/230V 50Hz.
Drilling capacity in casting (max.): 35mm.
Drilling capacity in steel (max.): 30mm.
Milling capacity cutter head (max.): 75mm.
Milling capacity end mill cutter (max.): 30mm.
Working range: 220mm.
Spindle holding fixture: Mk 3.
Sleeve travel: 90mm.
Sleeve travel diameter: 70mm.
Draw-in rod: M12.
Head rotation: ±300.
Gear stages: 3 stages.
Z-axis travel: 470mm.
Gear stage slow: 80 - 1,100rpm.
Gear stage average: 160 - 1,700rpm.
Gear stage fast: 320 - 3,100 rpm.
Cross table (L x W): 750 x 210mm.
X-axis travel: 430mm.
Y-axis travel: 200mm.
Distance spindle/cross table: 470mm.
T-slot size/distance: 12mm/63mm/number 3.
Dimension (L x W x H): 1076 x 733 x 1108mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome