LED Twin Tripod Site Light


Select
£79.99 Inc VAT (20%)


See all variants from £79.99

Description

The Faithfull SMD LED Twin Head Tripod Site Light features the latest LED lighting technology and is designed for both commercial and domestic use. Each head contains an SMD LED unit that provides a high light output of 3,600 lumens. SMD LEDs are maintece free and more resilient to impact damage that can cause conventional halogen tubes to fail if a light is hit or knocked over. LEDs have the added advantage of a low power consumption and a cool running temperature that avoids the burn hazards commonly associated with halogen lighting. Ideal for indoor and outdoor use, the slim and lightweight die-cast aluminium lamp head is IP44 rated for water and dust ingress protection. The impact resistant glass lens makes these site lights a durable solution. The lamp heads are fully adjustable and mounted on a sturdy floor stand. It can either be used as a pod light or mounted directly on to the telescopic tripod with the quick release mechanism. Two twist grip locks enable the light height to be quickly adjusted between 1,070mm and 2,060mm. Supplied with 2.5m of cable fitted with an approved BS plug.

Feature Attributes

Type:
Tripod Site Light
Bulb Type:
LED
Light Type:
Tripod Site Light
Wattage:
70 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome