1. Electrical & Lighting/
  2. Lighting/
  3. Site Lights
Telescopic Site Lights
0
1

Telescopic Site Lights


4 Variants From
£45.99

Inc VAT (20%)

See 4 Product Variants
£45.99

Description

• 120° beam angle.
• Lifespan of 30,000 hours.
• 20w COB LED (200w halogen equivalent).

Feature Attributes

Tripod hight adjustment Range:

0.83 to 1.83 m

Case Material:

Aluminium Die-cast Alloy

Ingress Protection Rating (IP Rating):

IP65

Maximum Wattage:

20 W

Bulb Type:

COB LED

Cable Length:

1.5 m

More attributes