Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
3 PHASE MOTOR 0.75KW 4POLE B5 FLANGE MOUNTED IE2 230/400V
By Universal Motors
Order Code:
ZT1086702S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/3-phase-motor-0-75kw-4pole-b5-flange-mounted-ie2-230-400v/p/ZT1086702S
Add to quotation
View all 3-Phase AC Motors
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for 3 PHASE MOTOR 0.75KW 4POLE B5 FLANGE MOUNTED IE2 230/400V
Supply Voltage
230/400V 50Hz
Mounting Type
B5 - Flange Mounted ("D
Output
0.75kg/mm
Number of Poles
4
MFR Part No.
UM3A 80K-2B5
Material
AL-Aluminium
Colour
Blue
Efficiency Rating
IE2
Speed at 50Hz
1430rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome