3 PHASE MOTOR 45KW 2POLE B5 FLANGE MOUNTED CI IE2 400/690V

3 PHASE MOTOR 45KW 2POLE B5 FLANGE MOUNTED CI IE2 400/690V

Order Code: ZT1086711S

£1,399.99 Inc VAT (20%)

Currently unavailable

Description

Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for 3 PHASE MOTOR 45KW 2POLE B5 FLANGE MOUNTED CI IE2 400/690V
  • Speed at 50Hz
    2960rpm
  • Efficiency Rating
    IE2
  • Supply Voltage
    400/690V 50Hz
  • Colour
    Blue
  • Mounting Type
    B5 - Flange Mounted ("D
  • Material
    CI-Cast Iron
  • Output
    45kg/mm
  • MFR Part No.
    UMHC 225M-2B5
  • Number of Poles
    2