Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
50 x 50mm x 3M White - 2500574155
By Mita
Order Code:
ZT5032654S
£18.99
Inc VAT (20%)
£20.99
9.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/50-x-50mm-x-3m-white-2500574155/p/ZT5032654S
Add to quotation
View all 3-Phase AC Motors
Description
Mita 50X50MMX3M WHITE Fast Moving ROCM (F3) MID50W
Tags:
#ReducedPrice
Specifications
Specifications for 50 x 50mm x 3M White - 2500574155
Width
50mm
Length
3000mm
Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome