CI 200KW 4P 315LC B5 IE3 400/690V50HZ STD IP55

Order Code: ZT3301689S

£9,999.99 Inc VAT (20%)


Description

Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue

• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle

See full description
Specifications for CI 200KW 4P 315LC B5 IE3 400/690V50HZ STD IP55
  • MFR Part No.
    TCA315LC04 B5
  • Colour
    RAL 5014 - Pigeon Blue
  • Speed at 50Hz
    1489rpm
  • Material
    Cast Iron
  • Supply Voltage
    400/690V 50Hz
  • Flange Mount PCD
    600mm
  • Shaft Length
    170mm
  • Efficiency Rating
    IE3
  • Output
    200kg/mm
  • Weight
    1223kg
  • Number of Poles
    4
  • Foot Mounting (L X W)
    508 x 508mm
  • Shaft Size
    80mm
  • Frame Size
    315L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome