CI 5.5KW 6P 132Mx B3/B5 IE3400/690V 50HZ STD IP55

Order Code: ZT3301613S

£469.99 Inc VAT (20%)


Description

Marathon TCA Cast Iron IE3 Motor - RAL 5014 Pigeon Blue

• Quality high efficiency IE3 Motor.
• Rugged and Reliable.
• IP55.
• Fitted with PTC Thermistors.
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant.
• Tropical winding's.
• Ambient Temperature -20°C to +40°C.
• Altitude up to 1000m.
• Continuous duty cycle.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for CI 5.5KW 6P 132Mx B3/B5 IE3400/690V 50HZ STD IP55
  • Material
    Cast Iron
  • Colour
    RAL 5014 - Pigeon Blue
  • MFR Part No.
    TCA132Mx06 B35
  • Speed at 50Hz
    975rpm
  • Mounting Type
    B3/B5 - Mult-mount
  • Supply Voltage
    400/690V 50Hz
  • Output
    5.5kg/mm
  • Shaft Size
    38mm
  • Efficiency Rating
    IE3
  • Flange Mount PCD
    265mm
  • Frame Size
    132m
  • Shaft Length
    80mm
  • Weight
    86kg
  • Number of Poles
    6
  • Foot Mounting (L X W)
    178 x 216mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome