CI 90kW 2P 2970RPM 280ML B3/B5 IE2 400/690V 50Hz Electric Motor

Order Code: ZT3295967S

£2,999.99 Inc VAT (20%)


Description

HJN Cast Iron IE2 Motor - RAL 7031 Blue Grey

• High Quality IE2 Motor.
• Rugged and Reliable.
• IP55
• Fitted with PTC Thermistors
• Dual Voltage 50/60Hz Rated.
• Insulation class F/B - Inverter resistant
• Tropical winding's
• Ambient Temperature -20°C to +40°C
• Altitude up to 1000m
• Continuous duty cycle

See full description
Specifications for CI 90kW 2P 2970RPM 280ML B3/B5 IE2 400/690V 50Hz Electric Motor
  • Colour
    RAL 7031 - Blue Grey
  • Supply Voltage
    400/690V 50Hz
  • Material
    Cast Iron
  • Speed at 50Hz
    2970rpm
  • Mounting Type
    B3/B5 - Mult-mount
  • MFR Part No.
    HJN280M-2 B35
  • Frame Size
    280m
  • Weight
    645kg
  • Foot Mounting (L X W)
    419 x 457mm
  • Shaft Size
    65mm
  • Number of Poles
    2
  • Shaft Length
    140mm
  • Output
    90kg/mm
  • Efficiency Rating
    IE2
  • Flange Mount PCD
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome