Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Conduit Heavy Gauge 25mm x 3M White PVC
By Mita
Order Code:
ZT5035062S
£7.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.29
0%
5 - 9
£7.00
4%
10 - 19
£6.70
8%
20 - 49
£6.42
12%
50 +
£6.12
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.29
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/conduit-heavy-gauge-25mm-x-3m-white-pvc/p/ZT5035062S
Add to quotation
View all 3-Phase AC Motors
Description
Mita CONDUIT HEAVY GAUGE 25MMX3M WHITE PVC Fast Moving ROCM (F3) RNG25W
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Conduit Heavy Gauge 25mm x 3M White PVC
Colour
White
Material
Polyvinyl chloride (PVC)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome