Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Saddle Spacer Bar 20mm Black PVC
By Mita
Order Code:
ZT5035078S
£3.49
Inc VAT (20%)
£5.99
41.5% off
Quantity
Price
Discount
1 - 9
£3.49
0%
10 - 19
£3.35
4%
20 - 49
£3.21
8%
50 - 99
£3.07
12%
100 +
£2.93
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/saddle-spacer-bar-20mm-black-pvc/p/ZT5035078S
Add to quotation
View all 3-Phase AC Motors
Description
Mita SADDLE SPACER BAR 20MM BLACK PVC Fast Moving ROCM (F3) SBS20B
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Saddle Spacer Bar 20mm Black PVC
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome