Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Trunking Midi 50 x 30mm x 3M White
By Mita
Order Code:
ZT5097717S
£49.99
Inc VAT (20%)
£53.99
7% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/trunking-midi-50-x-30mm-x-3m-white/p/ZT5097717S
Add to quotation
View all 3-Phase AC Motors
Description
Mita TRUNKING MIDI 50X30MMX3M WHITE Fast Moving ROCM (F3) MID30W
Tags:
#ReducedPrice
Specifications
Specifications for Trunking Midi 50 x 30mm x 3M White
Height
50mm
Length
3000mm
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome