Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Trunking Mini 38 x 16mm x 3M White
By Mita
Order Code:
ZT5034938S
£6.99
Inc VAT (20%)
£8.99
22% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/trunking-mini-38-x-16mm-x-3m-white/p/ZT5034938S
Add to quotation
View all 3-Phase AC Motors
Description
Mita TRUNKING MINI 38X16MMX3M WHITE Fast Moving ROCM (F3) EM3W
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Trunking Mini 38 x 16mm x 3M White
Width
16.0mm
Length
3000.0mm
Height
38.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome