Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Trunking Mini Self Adhesive 16 x 16mm x 3M White
By Mita
Order Code:
ZT5035213S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/trunking-mini-self-adhesive-16-x-16mm-x-3m-white/p/ZT5035213S
Add to quotation
View all 3-Phase AC Motors
Description
Mita TRUNKING MINI SELF ADHESIVE 16X16MMX3M WHITE Fast Moving ROCM (F3) SA1W
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Trunking Mini Self Adhesive 16 x 16mm x 3M White
Height
16mm
Length
3000mm
Width
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome