Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Trunking Mini Self Adhesive 38 x 25mm x 3M White
By Mita
Order Code:
ZT5035186S
£7.99
Inc VAT (20%)
£9.99
20% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/trunking-mini-self-adhesive-38-x-25mm-x-3m-white/p/ZT5035186S
Add to quotation
View all 3-Phase AC Motors
Description
Mita TRUNKING MINI SELF ADHESIVE 38X25MMX3M WHITE Fast Moving ROCM (F3) SA4W
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Trunking Mini Self Adhesive 38 x 25mm x 3M White
Height
38mm
Width
25mm
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome