Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Motors
AC Motors
3-Phase AC Motors
Trunking Trk Heavy Duty 75 x 75mm x 3M White - TRK75W
By Mita
Order Code:
ZT5105764S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/3-phase-ac-motors/trunking-trk-heavy-duty-75-x-75mm-x-3m-white-trk75w/p/ZT5105764S
Add to quotation
View all 3-Phase AC Motors
Description
Mita TRUNKING TRK HEAVY DUTY 75X75MMX3M WHITE Fast Moving ROCM (F3) TRK75W
Specifications
Specifications for Trunking Trk Heavy Duty 75 x 75mm x 3M White - TRK75W
Height
75mm
Width
75mm
Length
3000mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome