Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
10mm OD x 8mm ID Nylon Pressure Tubing Black 30m Coil Gmnf 10/8 Black
By B&D
Order Code:
ZT4186829S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/10mm-od-x-8mm-id-nylon-pressure-tubing-black-30m-coil-gmnf-10-8-black/p/ZT4186829S
Add to quotation
View all ABS Pipes
Description
10MM OD X 8MM ID NYLON PRESSURE TUBING BLACK 30m Coil
Specifications
Specifications for 10mm OD x 8mm ID Nylon Pressure Tubing Black 30m Coil Gmnf 10/8 Black
Length
30m
Colour
Black
Material
Nylon
Product Type
Nylon Pressure Tubing
Inner Diameter
8mm
Outer Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome