Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
10mm OD x 8mm ID Nylon Pressure Tubing Bluee 30m Coil - GMNF 10/8 BLU
By B&D
Order Code:
ZT4187024S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/10mm-od-x-8mm-id-nylon-pressure-tubing-bluee-30m-coil-gmnf-10-8-blu/p/ZT4187024S
Add to quotation
View all ABS Pipes
Description
10MM OD X 8MM ID NYLON PRESSURE TUBING BLUE 30m Coil
Specifications
Specifications for 10mm OD x 8mm ID Nylon Pressure Tubing Bluee 30m Coil - GMNF 10/8 BLU
Product Type
Nylon Pressure Tubing
Colour
Blue
Material
Nylon
Length
30m
Inner Diameter
8mm
Outer Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome