125mm PUR 1.0mm Wall FG 10M - 351-0125-0000

125mm PUR 1.0mm Wall FG 10M - 351-0125-0000

Order Code: ZT5392460S

£899.99 Inc VAT (20%)


Description

134mm Outside Diameter x 125mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 1.200 Kg per Metre, Maximum Vacuum Pressure 0.090 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.575 bar, Norres

Specifications for 125mm PUR 1.0mm Wall FG 10M - 351-0125-0000
  • Product Type
    Industrial
  • Length
    10m
  • Weight per Metre
    1.2kg
  • Outside Diameter
    134mm
  • Working Temperature
    40°C to +90°C
  • Maximum Working Pressure
    0.57bar
  • Wall Thickness
    1mm
  • Inner Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome