200mm PUR 1.0mm Wall FG 10M - 351-0200-0000

200mm PUR 1.0mm Wall FG 10M - 351-0200-0000

Order Code: ZT5392640SCopy

£1,539.99 Inc VAT (20%)


Description

209mm Outside Diameter x 200mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 2.000 Kg per Metre, Maximum Vacuum Pressure 0.050 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 0.360 bar, Norres

Specifications for 200mm PUR 1.0mm Wall FG 10M - 351-0200-0000
  • Length
    10m
  • Weight per Metre
    2.0kg
  • Product Type
    Industrial
  • Wall Thickness
    1mm
  • Inner Diameter
    200mm
  • Outside Diameter
    209mm
  • Working Temperature
    40°C to +90°C
  • Maximum Working Pressure
    0.36bar