Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
20mm MDPE Blue Tubing 25m Coil - 000 20 25
By B&D
Order Code:
ZT4186852S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
52.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/20mm-mdpe-blue-tubing-25m-coil-000-20-25/p/ZT4186852S
Add to quotation
View all ABS Pipes
Description
20mm MDPE BLUE TUBING 25 m COIL
Tags:
#BulkDiscount
Specifications
Specifications for 20mm MDPE Blue Tubing 25m Coil - 000 20 25
Colour
Blue
Product Type
MDPE Blue Tubing
Diameter
20mm
Material
MDPE
Length
25m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome