Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
25mm MDPE Blue Tubing 50m Coil - 000 25 50
By B&D
Order Code:
ZT4186775S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/25mm-mdpe-blue-tubing-50m-coil-000-25-50/p/ZT4186775S
Add to quotation
View all ABS Pipes
Description
25mm MDPE BLUE TUBING 50 m COIL
Tags:
#BulkDiscount
Specifications
Specifications for 25mm MDPE Blue Tubing 50m Coil - 000 25 50
Material
MDPE
Length
50m
Diameter
25mm
Colour
Blue
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome