Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
32mm MDPE Blue Tubing 50m Coil - 000 32 50
By B&D
Order Code:
ZT4186847S
£133.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
133.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/32mm-mdpe-blue-tubing-50m-coil-000-32-50/p/ZT4186847S
Add to quotation
View all ABS Pipes
Description
32mm MDPE BLUE TUBING 50 m COIL
Specifications
Specifications for 32mm MDPE Blue Tubing 50m Coil - 000 32 50
Material
MDPE
Colour
Blue
Diameter
32mm
Product Type
MDPE Blue Tubing
Length
50m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome