65mm PUR 1.0mm Wall FG 10M - 351-0065-0000

65mm PUR 1.0mm Wall FG 10M - 351-0065-0000

Order Code: ZT5392298SCopy

£499.99 Inc VAT (20%)


Description

73mm Outside Diameter x 68mm Inside Diameter, Food Grade Hose & Ducting, 10 Metres, AIRDUC PUD 351 FOOD, Wall Thickness 1mm, Weight 0.530 Kg per Metre, Maximum Vacuum Pressure 0.220 bar, Working Temperature -40┬░C to +90┬░C, Working Pressure 1.090 bar, Norres

Specifications for 65mm PUR 1.0mm Wall FG 10M - 351-0065-0000
  • Product Type
    Industrial
  • Weight per Metre
    0.53kg
  • Length
    10m
  • Maximum Working Pressure
    1.09bar
  • Working Temperature
    40°C to +90°C
  • Inner Diameter
    68mm
  • Outside Diameter
    73mm
  • Wall Thickness
    1mm
  • Vacuum
    0.22bar