Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
6mm OD x 4mm ID Nylon Pressure Tubing Bluee 30m Coil - GMNF 6/4 BLU
By B&D
Order Code:
ZT4186923S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/6mm-od-x-4mm-id-nylon-pressure-tubing-bluee-30m-coil-gmnf-6-4-blu/p/ZT4186923S
Add to quotation
View all ABS Pipes
Description
6MM OD X 4MM ID NYLON PRESSURE TUBING BLUE 30m Coil
Tags:
#BulkDiscount
Specifications
Specifications for 6mm OD x 4mm ID Nylon Pressure Tubing Bluee 30m Coil - GMNF 6/4 BLU
Material
Nylon
Length
30m
Colour
Blue
Product Type
Pressure Tubing
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome