Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class C 1 x 6m Length - RB0CLC320X6M
By Technoplastic
Order Code:
ZT4187114S
Qty of 6 for
£419.94
Inc VAT (20%)
£69.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Thu, 16th Jan
In Stock
GBP
419.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-c-1-x-6m-length-rb0clc320x6m/p/ZT4187114S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS C 1 X 6 METRE LENGTH
Specifications
Specifications for ABS Pipe Class C 1 x 6m Length - RB0CLC320X6M
Product Type
ABS Pipe
Material
ABS
Length
6m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome