Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class C 11/2 x 1m Length - RB0CLC500X1M
By Technoplastic
Order Code:
ZT4187222S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
29.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-c-1half-x-1m-length-rb0clc500x1m/p/ZT4187222S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS C 11/2 X 1 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for ABS Pipe Class C 11/2 x 1m Length - RB0CLC500X1M
Product Type
ABS Pipe
Material
ABS
Diameter
1.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome