Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class C 11/2 x 3m Length - RB0CLC500X3M
By Technoplastic
Order Code:
ZT4187275S
Qty of 3 for
£239.97
Inc VAT (20%)
£79.99 each
Quantity
Price
Discount
1 - 14
£79.99
0%
15 +
£76.79
4%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Thu, 16th Jan
In Stock
GBP
239.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-c-1half-x-3m-length-rb0clc500x3m/p/ZT4187275S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS C 11/2 X 3 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for ABS Pipe Class C 11/2 x 3m Length - RB0CLC500X3M
Product Type
ABS Pipe
Diameter
1.5in
Material
ABS
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome