Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class C 2 x 1m Length - RB0CLC630X1M
By Technoplastic
Order Code:
ZT4187108S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
35.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-c-2-x-1m-length-rb0clc630x1m/p/ZT4187108S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS C 2 X 1 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for ABS Pipe Class C 2 x 1m Length - RB0CLC630X1M
Length
2 x 1m
Material
ABS
Product Type
Pipe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome