Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class E 3 x 3m Length - RB0CLE900X3M
By Technoplastic
Order Code:
ZT4186834S
Qty of 3 for
£629.97
Inc VAT (20%)
£209.99 each
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Wed, 15th Jan
In Stock
GBP
629.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-e-3-x-3m-length-rb0cle900x3m/p/ZT4186834S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS E 3 X 3 METRE LENGTH
Specifications
Specifications for ABS Pipe Class E 3 x 3m Length - RB0CLE900X3M
Length
3m
Material
ABS
Product Type
ABS Pipe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome