Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
ABS Pipe Class E 4 x 3m Length - RB0CLE910X3M
By Technoplastic
Order Code:
ZT4186773S
Qty of 3 for
£779.97
Inc VAT (20%)
£259.99 each
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Thu, 28th Nov
In Stock
GBP
779.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/abs-pipe-class-e-4-x-3m-length-rb0cle910x3m/p/ZT4186773S
Add to quotation
View all ABS Pipes
Description
ABS PIPE CLASS E 4 X 3 METRE LENGTH
Specifications
Specifications for ABS Pipe Class E 4 x 3m Length - RB0CLE910X3M
Length
3m
Product Type
ABS Pipe Class E
Diameter
4
Material
ABS
Size
4 x 3m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome