MDPE Blue Pipe 25m x 25mm

Order Code: ZT4954860S

£92.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£92.990%
5 +£89.274%


Description

Davant MDPE Blue Pipe 25m x 25mm 119575

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for MDPE Blue Pipe 25m x 25mm
  • Diameter
    25mm
  • Colour
    Blue
  • Product Type
    Blue Pipe
  • Size
    25m x 25mm
  • Length
    25m
  • Material
    MDPE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome