Mini Flow Downpipe Black 2m x 50mm

Order Code: ZT4956310S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Pipelife Mini Flow Downpipe Black 2m x 50mm 119726

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Mini Flow Downpipe Black 2m x 50mm
  • Length
    2m
  • Size
    2m x 50mm
  • Colour
    Black
  • Product Type
    Downpipe
  • Diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome