Pex Barrier Pipe 22mm x 3m

Order Code: ZT4953026S

£41.99 Inc VAT (20%)
£49.9916% off
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

JG Speedfit Pex Barrier Pipe 22mm x 3m Pipe Flexibility Permits Cabelling Through Less Accessable Areas No Scale Build Up Less Noise From Water Flow Long Pipe Lengths Reduced Fittings Required.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pex Barrier Pipe 22mm x 3m
  • Product Type
    Barrier Pipe
  • Diameter
    22mm
  • Length
    3m
  • Material
    Pex
  • Size
    22mm x 3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome