Push Fit Waste Pipe Black 3m x 40mm

Order Code: ZT4955945S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Miracle-Gro Evergreen Fast Green 1L Spray & Feed Greens lawns in 24 hours! Ready to use - just attach to a hose to feed and water your lawn at the same time Takes 12 minutes to feed a 100m2 lawn NPK 27-0-1 Coverage: 100m2 (120yds2)

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Push Fit Waste Pipe Black 3m x 40mm
  • Product Type
    Waste Pipe
  • Colour
    Black
  • Length
    3m
  • Size
    3m x 40mm
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome