Push Fit Waste Pipe Grey 3m x 32mm

Order Code: ZT4955878S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Davant Push Fit Waste Pipe Grey 3m x 32mm 119663

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Push Fit Waste Pipe Grey 3m x 32mm
  • Product Type
    Push Fit Waste Pipe
  • Size
    3m x 32mm
  • Material
    Grey
  • Diameter
    32mm
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome