Push Fit Waste Pipe White 3m x 40mm

Order Code: ZT4955903S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Davant Push Fit Waste Pipe White 3m x 40mm 119667

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Push Fit Waste Pipe White 3m x 40mm
  • Size
    3m x 40mm
  • Product Type
    Push Fit Waste Pipe
  • Colour
    White
  • Diameter
    40mm
  • Length
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome