Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP10 110mm x 3m Length - RV0CMC910X3M
By Technoplastic
Order Code:
ZT4186807S
Qty of 3 for
£308.97
Inc VAT (20%)
£102.99 each
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Wed, 15th Jan
In Stock
GBP
308.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np10-110mm-x-3m-length-rv0cmc910x3m/p/ZT4186807S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP10 110MM X 3M LENGTH
Specifications
Specifications for PVCU Pipe 5m NP10 110mm x 3m Length - RV0CMC910X3M
Diameter
110mm
Size
110mm x 3m
Product Type
PVCU Pipe
Length
5m
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome