Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP10 110mm x 6m Length - RV0CMC910X6M
By Technoplastic
Order Code:
ZT4186808S
Qty of 6 for
£959.94
Inc VAT (20%)
£159.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Wed, 15th Jan
In Stock
GBP
959.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np10-110mm-x-6m-length-rv0cmc910x6m/p/ZT4186808S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP10 110MM X 6M LENGTH
Specifications
Specifications for PVCU Pipe 5m NP10 110mm x 6m Length - RV0CMC910X6M
Product Type
PVCU Pipe
Length
5m
Material
PVCU
Diameter
110mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome