Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP16 20mm x 3m Length - RV0CME200X3M
By Technoplastic
Order Code:
ZT4186787S
Qty of 3 for
£32.97
Inc VAT (20%)
£10.99 each
Quantity
Price
Discount
1 - 14
£10.99
0%
15 - 29
£10.55
4%
30 - 59
£10.11
8%
60 +
£9.67
12%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Wed, 15th Jan
In Stock
GBP
32.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np16-20mm-x-3m-length-rv0cme200x3m/p/ZT4186787S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP16 20MM X 3M LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe 5m NP16 20mm x 3m Length - RV0CME200X3M
Diameter
20mm
Length
5m
Material
PVCU
Product Type
PVCU Pipe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome