Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP16 25mm x 1m Length - RV0CME250X1M
By Technoplastic
Order Code:
ZT4186825S
£8.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.49
0%
5 - 9
£8.15
4%
10 - 19
£7.81
8%
20 - 49
£7.47
12%
50 +
£7.13
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.49
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np16-25mm-x-1m-length-rv0cme250x1m/p/ZT4186825S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP16 25MM X 1M LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe 5m NP16 25mm x 1m Length - RV0CME250X1M
Length
5m
Product Type
PVCU Pipe
Diameter
25mm
Size
25mm x 1m
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome