Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP16 32mm x 6m Length - RV0CME320X6M
By Technoplastic
Order Code:
ZT4186939S
Qty of 6 for
£209.94
Inc VAT (20%)
£34.99 each
Quantity
Price
Discount
1 - 59
£34.99
0%
60 +
£33.59
4%
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Thu, 16th Jan
In Stock
GBP
209.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np16-32mm-x-6m-length-rv0cme320x6m/p/ZT4186939S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP16 32MM X 6M LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe 5m NP16 32mm x 6m Length - RV0CME320X6M
Size
32mm x 6m
Length
5m
Product Type
PVCU Pipe
Diameter
32mm
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome