Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP16 40mm x 1m Length - RV0CME400X1M
By Technoplastic
Order Code:
ZT4186722S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np16-40mm-x-1m-length-rv0cme400x1m/p/ZT4186722S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP16 40MM X 1M LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe 5m NP16 40mm x 1m Length - RV0CME400X1M
Length
5m
Material
PVCU
Product Type
Pipe
Diameter
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome