Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe 5m NP16 75mm x 3m Length - RV0CME750X3M
By Technoplastic
Order Code:
ZT4186900S
Qty of 3 for
£218.97
Inc VAT (20%)
£72.99 each
Quantity
Price
Discount
1 - 14
£72.99
0%
15 +
£70.07
4%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Thu, 16th Jan
In Stock
GBP
218.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-5m-np16-75mm-x-3m-length-rv0cme750x3m/p/ZT4186900S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE 5M NP16 75MM X 3M LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe 5m NP16 75mm x 3m Length - RV0CME750X3M
Length
5m
Product Type
PVCU Pipe
Material
PVCU
Size
75mm x 3m
Diameter
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome