Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe Class C 3" x 6m Length - RV0CLC900X6M
By Technoplastic
Order Code:
ZT4186980S
Qty of 6 for
£683.94
Inc VAT (20%)
£113.99 each
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Thu, 16th Jan
In Stock
GBP
683.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-class-c-3-inch-x-6m-length-rv0clc900x6m/p/ZT4186980S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE CLASS C 3" X 6 METRE LENGTH
Specifications
Specifications for PVCU Pipe Class C 3" x 6m Length - RV0CLC900X6M
Product Type
PVCU Pipe
Diameter
3in
Material
PVCU
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome