Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe Class C 4" x 1m Length - RV0CLC910X1M
By Technoplastic
Order Code:
ZT4186978S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-class-c-4-inch-x-1m-length-rv0clc910x1m/p/ZT4186978S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE CLASS C 4" X 1 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe Class C 4" x 1m Length - RV0CLC910X1M
Material
PVCU
Product Type
PVCU Pipe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome